Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L
Mfr # HBL6800
Zoro # G0059151
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Length 4.56 in
- Width 2-13/64"
- Cover Material PBT Resin
- Lid Style No Lid
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6800
- Zoro # G0059151
- UPC # 783585456515
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.56 in |
Width | 2-13/64" |
Height | 3-51/64" |
Details
Description
Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With 30A Locking Receptacles, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material Neoprene, Cover Material PBT Resin, Color Yellow, Height 3 51/64 in, Width 2 13/64 in, NEMA Rating 4X, Standards UL and CSA, Includes Installation Hardware and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft (PAREB-36F-10)
- KABLE KONTROL Black Wall Cord Cover Cable Raceway - 1/2" H x 1" W x 48" L Channel - Hinged Locking Closure (WC00207)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, and S1PT4X4FIT, Mfr. No. S1PTAVFIT, S1PTFIT Used With, Cast aluminum (S1SPFFBRS)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7425WOA)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7774WO)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPDU (S1SPDU)
- KILLARK 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-41/64" H, 5.5 in L (FCL-GF)
- Hubbell Wiring Device-Kellems Electrical Box Covers