Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Heavy Duty Hospital Grade AUTOGUARD Self-Test GFCI Receptacle (Assembled In USA), 15A, Gray
Mfr # GFRST82GYU
Zoro # G400622649
product price:Â $85.55
/eaKey Features
Color
Gray
Type
Standard
Current / Amperage Rating
15 A
Industry Standard(s)
Meets All NEC® Requirements
Series
Hospital Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GFRST82GYU
Zoro #
G400622649
UPC #
783585486741
Country of Origin
United States
Details
Color
Gray
Type
Standard
Current / Amperage Rating
15 A
Industry Standard(s)
Meets All NEC® Requirements
Series
Hospital Grade
Nema Rating
5-15R
Voltage Rating Description
125 V
Style
Assembled In USA
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Commercial Hospital Grade, Self Test, 15A 125V, 2-Pole 3-Wire Grounding,5-15R, Gray, US Product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.