Shop HUBBELL WIRING DEVICE-KELLEMS

Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray

  • Mfr # GFTWRST15GYIG

  • Zoro # G200622610


product price:  $45.35
/ea

Key Features

Type
Tamper-Resistant, Weather Resistant
Color
Gray
Amperage Rating
15 A
Nema Rating
5-15R
Current / Amperage Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFTWRST15GYIG
Zoro #
G200622610
UPC #
883778122743
Country of Origin
China

Details

Type
Tamper-Resistant, Weather Resistant
Color
Gray
Amperage Rating
15 A
Nema Rating
5-15R
Current / Amperage Rating
15 A
Style
Isolated Ground
Industry Standard(s)
Meets All NEC® Requirements
Series
Heavy Duty
Voltage Rating Description
125 V

Description

Hubbell Wiring Device Kellems, Power Protection Devices, Receptacle,Self Test, GFCI, IG, TRWR, Commercial Grade, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products