This item is Discontinued.

Hubbell Wiring Device-Kellems 15A Duplex Receptacle 125VAC 5-15R BN 5252AB

15A Duplex Receptacle 125VAC 5-15R BN (Discontinued)

  • Mfr # 5252AB
  • Zoro # G1673935
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5252AB
Zoro #
G1673935
UPC #
783585109695
Country of Origin
United States

Details

Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Industrial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Tamper Resistant
No
Corrosion Resistant
No
Phase
1
Standards
UL Listed, CSA Certified, NEMA WD-1 and WD-6
Weather Resistant - Plugs and Receptacles
No
Item
Receptacle
Voltage
125VAC
Power Indicator
No
Amps - Plugs and Receptacles
15
Material
Nylon
Number of Poles
2
Number of Wires
3
Color
Brown
Description
Grounding, Smooth Face
Color - Plugs and Receptacles
Brown
Sub-Category
Duplex Receptacles
Weather Resistant
No
Outlet Type
Duplex
NEMA Configuration
5-15R
Mounting Type
Flush
Number of Gangs
1
HP
0.5
Wiring Method - Plugs and Receptacles
Back and Side
Wiring Method
Back and Side
Amps
15
Type
Duplex
Grade
Industrial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6, Wiring Method Back and Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.