Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CR15TR

  • Zoro # G3261806


product price:  $7.25
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CR15TR
Zoro #
G3261806
UPC #
783585144184
Country of Origin
China

Dimensions

Face Plate Height
2.7 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Depth
3.3 in
Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Dimensions
1.32 in x 0.83 in x 3.28 in
Height
3.28 in
Display Size
Standard Sized Product
Width
0.83 in
Wire Size
#14 AWG to #10 AWG
Length
1.32 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA Certified C22.2, NEMA WD-6, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Outlet Type
Duplex
Application Environment
Commercial
Number of Gangs
1
Material
Nylon
Sub-Category
Duplex Receptacles
Mounting Type - Plugs and Receptacles
Flush
Corrosion Resistant
No
NEMA Configuration
5-15
Mounting Type
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Weather Resistant
No
Wiring Method - Plugs and Receptacles
Side
Voltage
125VAC
Tamper Resistant
Yes
Weather Resistant - Plugs and Receptacles
No
HP
1/2 hp
Outlet Type - Plugs and Receptacles
Standard Duplex
Power Indicator
No
Type
Duplex
Surge Protection
No
Contact Material
Brass
For Location
Indoor
Maximum Operating Temperature
167 Degrees F
Shrouded
No
Polarized
Yes
Horsepower Rating
1/2 hp
Housing Material
Nylon
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Grade
Federal Specification
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
NEMA Enclosure Rating
1
AFCI
No
Market
Commercial
UL 94 Flammability Rating
V-2
GFCI
No
Cover Type
No Cover
Terminal Screw Material
#8-32 Brass, Multiple Drive
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Power Contacts Material
.031" (.8) Phosphor Bronze
Auto Ground Clip Material
.032" (.8) Steel Wire
Certification
UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Device Color
Brown
Face Style
Smooth Face
Horsepower
0.5
Flammability
UL 94 V-2
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Receptacle Grade
Commercial Series Specification Grade, Tamper Resistant
Ground Screw Material
#8-32 Brass, Multiple Drive
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Current Interrupting
Certified for current interrupting at full rated current
Other Available Colors
Brown, Almond, Black, Gray, Ivory, Office White, White, Light Almond
Face Shape
Traditional
Receptacle Style
Duplex
Top Material
Nylon
Rating
15A, 125V
Dielectric Voltage
Withstands 2,000V minimum
Base Material
Nylon
Mounting Strap Material
.040" (1) Steel (Galvanized)
Poles and Wires
2 Pole, 3-Wire Grounding
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Standard
NEMA
Mounting Screw Material
Steel-Zinc Plated
Nema Rating
5-15R
Industry Standard(s)
Certified to CSA, C22.2, No. 42 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Dielectric Strength
Withstands 2,000V minimum
Application
Commercial Specification Grade
Horsepower - Maximum
0.5
Style
Smooth Face
Wattage
1875 W
Series
Commercial Specification Grade
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2, NEMA WD-6, UL 498, Voltage Rating 125V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products