Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BR15GRYTR

  • Zoro # G1334846


product price: $8.49
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR15GRYTR
Zoro #
G1334846
UPC #
783585144078
Country of Origin
China

Dimensions

Face Plate Height
2.7 in
Face Plate Width
1.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Depth
1.2 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified C22.2, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Voltage
125VAC
NEMA Configuration
5-15
Application Environment
Commercial
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Weather Resistant - Plugs and Receptacles
No
Power Indicator
No
HP
1/2 hp
Tamper Resistant
Yes
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant
No
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Outlet Type
Duplex
Material
Nylon
Sub-Category
Duplex Receptacles
Number of Gangs
1
Corrosion Resistant
No
Mounting Type
Flush
Wiring Method - Plugs and Receptacles
Back and Side
Type
Duplex
Horsepower Rating
1/2 hp
Polarized
Yes
Shrouded
No
Grade
Federal Specification
Housing Material
Nylon
Maximum Operating Temperature
167 Degrees F
NEMA Enclosure Rating
1
GFCI
No
AFCI
No
For Location
Indoor
Contact Material
Brass
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
Market
Commercial, Industrial
Includes Mounting Hardware
Yes
UL 94 Flammability Rating
V-2
Cover Type
No Cover
Surge Protection
No
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Mounting Screw Material
Steel-Zinc Plated
Device Color
Gray
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Mounting Strap Material
.040" (1) Steel (Galvanized)
Power Contacts Material
.030" (.8) Brass
Horsepower
0.5
Rating
15A, 125V
Base Material
Nylon
Flammability
UL 94 V2.
Dielectric Voltage
Withstands 2,000V minimum
Auto Ground Clip Material
Stainless Steel
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Other Available Colors
Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Receptacle Style
Duplex
Face Shape
Traditional
Poles and Wires
2 Pole, 3-Wire Grounding
Standard
NEMA
Top Material
Nylon
Current Interrupting
Certified for current interrupting at full rated current
Receptacle Grade
Specification Grade Commercial Series, Tamper Resistant

Description

The HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY is a tamper-resistant electrical outlet rated for indoor use.


Key Features of the HUBBELL 15A Duplex Receptacle:

  • Tamper Resistant: Built-in shutters are present on the receptacle.

  • Material Construction: Nylon housing with brass triple wipe contacts and galvanized steel mounting strap.

  • Mounting Type: Flush mount design; includes grounding staple and mounting hardware.

  • NEMA Configuration: Standard NEMA 5-15R.

  • Wire Accommodation: Accepts #14–#10 AWG copper stranded or solid conductors via screw terminals (back or side wiring).

  • Electrical Ratings: Rated for 15A, 125V AC; withstands dielectric voltage of minimum 2,000V; maximum continuous operating temperature of 75°C (167°F), minimum -40°C (-40°F) without impact. Rated for 15 amps at 125 volts AC; see specifications for recommended applications.

  • Certifications & Standards: UL Listed to UL498 File E2186, CSA Certified C22.2 No.42 file 285, meets WD-1 Heavy Duty and WD-6 requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.