This item is Discontinued.

Hubbell Wiring Device-Kellems 15A Duplex Receptacle 125VAC 5-15R IV HBL5242I

15A Duplex Receptacle 125VAC 5-15R IV (Discontinued)

  • Mfr # HBL5242I
  • Zoro # G0246337
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL5242I
Zoro #
G0246337
UPC #
783585434728
Country of Origin
United States

Dimensions

Width
1.33 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.33 in x 1.05 in
Length
3.28 in
Height
1.05 in

Details

Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Commercial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Tamper Resistant
No
Number of Poles
2
Wiring Method - Plugs and Receptacles
Side
Color - Plugs and Receptacles
Ivory
Sub-Category
Duplex Receptacles
NEMA Configuration
5-15R
Number of Wires
3
Description
Finder Groove, Grounding
Corrosion Resistant
No
Power Indicator
No
Wiring Method
Side
Weather Resistant
No
Standards
UL Listed, CSA Certified, NEMA WD-6
Outlet Type
Duplex
Weather Resistant - Plugs and Receptacles
No
Item
Traditional Duplex
Material
Nylon/Reinforced PET
Number of Gangs
1
Mounting Type
Flush
HP
0.5
Voltage
125VAC
Color
Ivory
Phase
Single Phase
Amps
15
Amps - Plugs and Receptacles
15
Amperage
15 A
Application
Extra Heavy Duty Compact
Style
Finder Groove Face
Maximum Horsepower
0.5
Connectivity
Side Wired Only
Voltage Rating
125 VAC
Carton Quantity
10
Brand
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Type
Standard Duplex
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Series
Heavy Duty
Current Rating
15 A
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Number Of Wires
3-Wire
Wattage
1875 W
Mounting Hardware Material
Screw Mounting
UPC
783585000000
Nema Rating
5-15R
Weight
0.2 lb
Number Of Poles
2-Pole
Grade
Specification

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, NEMA WD-6, Wiring Method Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.