Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BR15WHIWRTR

  • Zoro # G1732157


product price: $10.33
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR15WHIWRTR
Zoro #
G1732157
UPC #
783585144580
Country of Origin
China

Dimensions

Wire Size
#14 AWG to #10 AWG
Dimensions
1.32 in x 0.83 in x 3.28 in
Display Size
Standard Sized Product
Face Plate Width
1.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Depth
3.3 in
Face Plate Height
2.7 in
Mount Hole Center-to-Center Height
3.3 in
Length
1.32 in
Height
3.28 in
Width
0.83 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified, NEMA WD-1, NEMA WD-6, UL Listed
Resistance Properties
Tamper Resistant, Weather Resistant
Flange Type
Non-Flanged
Wiring Method - Plugs and Receptacles
Back and Side
Application Environment
Commercial
Sub-Category
Duplex Receptacles
Material
Nylon
Mounting Type
Flush
Tamper Resistant
Yes
Mounting Type - Plugs and Receptacles
Flush
Surge Suppression
No
Weather Resistant - Plugs and Receptacles
Yes
HP
1/2 hp
Outlet Type - Plugs and Receptacles
Standard Duplex
NEMA Configuration
5-15
Corrosion Resistant
No
Color
White
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type
Duplex
Voltage
125VAC
Weather Resistant
Yes
Power Indicator
No
Number of Gangs
1
Dielectric Strength
Withstands 2,000V minimum
Style
Smooth Face
Carton Quantity
10
Series
Commercial Specification Grade
Number Of Wires
3-Wire
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Wattage
1875 W
Type
Tamper-Resistant, Weather Resistant
Mounting Hardware Material
Screw Mounting
Application
Commercial Specification Grade
Maximum Horsepower
0.5
Environmental Rating
Weather Resistant
Nema Rating
5-15R
Amperage
15 A
Brand
Hubbell Wiring Device-Kellems
Connectivity
Back and Side Wired
Housing Material
Nylon
GFCI
No
Polarized
Yes
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Cover Type
No Cover
Grade
Federal Specification
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-2
NEMA Enclosure Rating
1
AFCI
No
Horsepower Rating
1/2 hp
Contact Material
Brass
Maximum Operating Temperature
167 Degrees F
Includes Mounting Hardware
Yes
Shrouded
No
Market
Commercial, Industrial
Connection Orientation
Straight
Surge Protection
No
Mounting Strap Material
.040" (1) Steel (Galvanized)
Horsepower
0.5
Poles and Wires
2 Pole, 3-Wire Grounding
Mounting Screw Material
Steel-Zinc Plated
Flammability
UL 94 V2.
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Device Color
White
Dielectric Voltage
Withstands 2,000V minimum
Face Shape
Traditional
Power Contacts Material
.030" (.8) Brass
Auto Ground Clip Material
Stainless Steel
Current Interrupting
Certified for current interrupting at full rated current
Other Available Colors
Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black
Rating
15A, 125V
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Base Material
Nylon
Top Material
Nylon
Receptacle Grade
Specification Grade Commercial Series, Tamper and Weather Resistant
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Standard
NEMA
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Receptacle Style
Duplex
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Weather Resistant
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Industry Standard(s)
Certified to CSA C22.2, No. 42 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Horsepower - Maximum
0.5
Material - Mounting Hardware
Screw Mounting

Description

• Weather-resistance complies with national electrical code requirements
• Tamper-resistant shutter complies with national electrical code requirements
• Smooth face
• Wrap-around galvanized steel strap
• Triple wipe contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products