This item is Discontinued.

Hubbell Wiring Device-Kellems 15A Duplex Receptacle 125VAC 5-15R WH CRF15WHI

15A Duplex Receptacle 125VAC 5-15R WH (Discontinued)

  • Mfr # CRF15WHI
  • Zoro # G9173674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRF15WHI
Zoro #
G9173674
UPC #
783585107837
Country of Origin
China

Details

Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Commercial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Tamper Resistant
No
HP
0.5
Amps - Plugs and Receptacles
15
Outlet Type
Duplex
Wiring Method
Side
Number of Poles
2
Mounting Type
Flush
Voltage
125VAC
Weather Resistant - Plugs and Receptacles
No
Item
Receptacle
Material
Nylon
Description
Finder Groove
Number of Wires
3
Weather Resistant
No
Wiring Method - Plugs and Receptacles
Side
NEMA Configuration
5-15R
Number of Gangs
1
Standards
UL Listed, CSA Certified
Phase
1
Corrosion Resistant
No
Amps
15
Color - Plugs and Receptacles
White
Color
White
Power Indicator
No
Sub-Category
Duplex Receptacles
Grade
Commercial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.