Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL8200W
  • Zoro # G1155533

product price: 
$
35.79
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL8200W
Zoro #
G1155533
UPC #
783585435688
Country of Origin
United States
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Corrosion Resistant
No
Voltage
125VAC
Sub-Category
Duplex Receptacles
Wiring Method - Plugs and Receptacles
Back and Side
Weather Resistant - Plugs and Receptacles
No
Outlet Type
Duplex
Mounting Type - Plugs and Receptacles
Flush
Mounting Type
Flush
Weather Resistant
No
HP
1/2 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Number of Gangs
1
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Heavy Use Hospital Grade
NEMA Configuration
5-15
Material
Thermoplastic
Color
Blanc
Surge Suppression
No
Tamper Resistant
No
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Type
Receptacle
Carton Quantity
10
Series
Hospital Grade
Wattage
1875 W
Amperage
15 A
Brand
Hubbell Wiring Device-Kellems
Nema Rating
5-15R
Mounting Hardware Material
Screw Mounting
Maximum Horsepower
0.5
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Connectivity
Back and Side Wired Screw Terminals
Application
Extra Heavy Duty Hospital Grade
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Style
thermoplastic polyester face
GFCI
No
UL 94 Flammability Rating
V-0
For Location
Indoor
Surge Protection
No
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Grade
Hospital Grade Fed. Spec.
Connection Orientation
Straight
Shrouded
No
Includes
Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
Horsepower Rating
1/2 hp
Cover Type
No Cover
Housing Material
Thermoplastic
Contact Material
Nickel-Plated Brass
NEMA Enclosure Rating
1
AFCI
No
Maximum Operating Temperature
167 Degrees F
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Flammability
UL 94 V-0
Dielectric Voltage
Withstands 2,000V minimum
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Poles and Wires
2 Pole, 3 Wire
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Device Grade
Heavy Duty Spec Grade
Device Color
White
Current Interrupting
Certified for current interrupting at full rated current
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
0.5
OEM Brand Name
Hubbell Wiring Device-Kellems

Dimensions

Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.65 in x 1.19 in
Display Size
Standard Sized Product
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.7 in
Maximum Wire Size
10 AWG
Overall Depth
1.2 in
Face Plate Width
1.6 in
Minimum Wire Size
14 AWG
Length
3.28 in
Width
1.65 in
Height
1.19 in

Description

HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.
• Deep body design with circuit ID face
• Patented ground contact provides redundant grounding
• Unique bypass contact design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products