Receptacle Outlet, 15A, White, 125V
- Mfr # 16262-WIG
- Zoro # G122982090
product price:Â
$
23.15
/ea
Key Features
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Face Plate Height
2.8 in
Wiring Method
Back/Side
Minimum Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16262-WIG
- Zoro #
- G122982090
- UPC #
- 078477908761
- Country of Origin
- Mexico
- Maximum Operating Temperature
- 75 Degrees C
- Minimum Operating Temperature
- -40 Degrees C
- Wiring Method
- Back/Side
- Standards
- CSA, FULS Marking, UL
- Current Rating
- 15 A
- UL 94 Flammability Rating
- V-0
- Features
- Smooth Face
- Item
- Isolated Ground Duplex Receptacle Outlet
- Horsepower Rating
- 1/2 hp
- NEMA Receptacle Configuration
- 5-15R
- Housing Material
- PBT Polyester
- Number of Outlets
- 2
- Connection Orientation
- Straight
- Number of Poles
- 2
- For Environment
- Food and Beverage, Oily/Greasy
- Voltage Rating
- 125V AC
- Receptacle Type
- Duplex
- Contact Material
- Phosphor Bronze
- Grounding
- Grounded
- Wire Connection Type
- Screw Terminals
- Housing Color
- White
- Market
- Industrial
- Number of Wires
- 3
Dimensions
- Face Plate Height
- 2.8 in
- Minimum Wire Size
- 14 AWG
- Mount Hole Center-to-Center Height
- 3.3 in
- Overall Depth
- 1.1 in
- Maximum Wire Size
- 10 AWG
- Face Plate Width
- 1.6 in
- Fits Chest Size
- Smooth Face
Description
Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color White, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.