This item is Discontinued.

Hubbell Wiring Device-Kellems 15A Watertight Plug 2P 3W 125VAC L5-15P YL 24W47H

15A Watertight Plug 2P 3W 125VAC L5-15P YL (Discontinued)

  • Mfr # 24W47H
  • Zoro # G1421095
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24W47H
Zoro #
G1421095
UPC #
783585184104
Country of Origin
United States

Dimensions

Cord Size
0.3 to 0.625 in

Details

Phase
1
Grade
Industrial
Amps
15
IP Rating
65, 66, 67
Color
Yellow
Number of Wires
3
NEMA Configuration
L5-15P
Voltage
125VAC
Item
Watertight Plug
NEMA Rating
4, 4X, 12, 6, 6P
Number of Poles
2
Standards
UL/CSA
Housing Material
Thermoplastic Elastomer (TPE)

Description

Watertight Plug, Housing Material Thermoplastic Elastomer (TPE), Number of Poles 2, Phase 1, Grade Industrial, IP Rating 65, 66, 67, Standards UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.