
Heavy Duty Hospital Grade AUTOGUARD Self-Test GFCI Receptacle (Assembled In USA), 20A, Red
Mfr # GFRST83RU
Zoro # G500622488
product price:Ā $90.29
/ea
Free Shipping & Returns
Key Features
Type
Standard
Color
Red
Current / Amperage Rating
20 A
Voltage Rating Description
125 V
Series
Hospital Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GFRST83RU
Zoro #
G500622488
UPC #
783585486864
Country of Origin
United States
Details
Type
Standard
Color
Red
Current / Amperage Rating
20 A
Voltage Rating Description
125 V
Series
Hospital Grade
Industry Standard(s)
Meets All NECĀ® Requirements
Nema Rating
5-20R
Style
Assembled In USA
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Red, US Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.