Zoro Homepage

Power Protection Products, Receptacle, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5- 20R, With Nightlight, Ivory

  • Mfr # GFRST20INL

  • Zoro # G000622452


product price: $45.65
/ea

Key Features

Color
Ivory
Type
Standard
Amperage Rating
20 A
Series
Heavy Duty
Current / Amperage Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFRST20INL
Zoro #
G000622452
UPC #
883778123313
Country of Origin
China

Details

Color
Ivory
Type
Standard
Amperage Rating
20 A
Series
Heavy Duty
Current / Amperage Rating
20 A
Industry Standard(s)
Meets All NECĀ® Requirements
Voltage Rating Description
125 V
Style
Nightlight
Nema Rating
5-20R

Description

Hubbell Wiring Device Kellems, Power Protection Products, Receptacle,GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, With Nightlight, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.