
Straight Blade Devices, Receptacle, GFCI, Tamper and Weather Resistant, Commercial Grade, Self Test, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White, ERPO Version
Mfr # GFTWRST20WU
Zoro # G800622478
product price: $47.95
/eaKey Features
Color
White
Type
Tamper-Resistant, Weather Resistant
Nema Rating
5-20R
Voltage Rating Description
125 V
Industry Standard(s)
Meets All NEC® Requirements
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFTWRST20WU
Zoro #
G800622478
UPC #
883778124426
Country of Origin
United States
Details
Color
White
Type
Tamper-Resistant, Weather Resistant
Nema Rating
5-20R
Voltage Rating Description
125 V
Industry Standard(s)
Meets All NEC® Requirements
Current / Amperage Rating
20 A
Series
Heavy Duty
Style
Assembled In USA
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Tamper and Weather Resistant, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White, ERPO Version
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.