Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # HBL5362BK
Zoro # G1579952
product price: $31.52
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL5362BK
Zoro #
G1579952
UPC #
783585435244
Country of Origin
United States
Dimensions
Display Size
Standard Sized Product
Height
1.19 in
Width
1.65 in
Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.65 in x 1.19 in
Length
3.28 in
Overall Depth
1.2 in
Face Plate Height
2.7 in
Face Plate Width
1.7 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Description
The HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK is a traditional duplex straight blade receptacle suitable for use in industrial environments. It features a standard flush mount, accommodates #14 to #10 AWG copper conductors, and supports both back and side wiring methods. This receptacle is rated for 20 amps at 125 volts AC and conforms to NEMA 5-20R configuration standards.
Key Features of the HUBBELL - 20A Duplex Receptacle:
- Amperage/Voltage: Rated for 20A, 125V AC operation
- NEMA Configuration: Standard NEMA 5-20R duplex outlet
- Wiring Method: Back and side wired screw terminals support stranded or solid copper wire (#14–#10 AWG)
- Material Construction: Nylon face with reinforced PET base; nickel-plated brass contacts
- Mounting Type: Flush mount with included mounting hardware
- Grounding: Integral one-piece brass ground strap; includes grounding clip
- Face Style: Finder Groove face style
- Operating Temperature Range: -40°C to +75°C (without impact)
- Circuit Identification Face: Deep body design allows circuit labeling on faceplate
- Certain Standards Met: UL Listed, CSA Certified, Federal Specification W-C-596, NEMA WD-6 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.