This item is Discontinued.

Hubbell Wiring Device-Kellems 20A Duplex Receptacle 125VAC 5-20R BN 5362B

20A Duplex Receptacle 125VAC 5-20R BN (Discontinued)

  • Mfr # 5362B
  • Zoro # G2421824
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5362B
Zoro #
G2421824
UPC #
783585834986
Country of Origin
United States

Details

Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Industrial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Surge Suppression
No
Tamper Resistant
No
Mounting Type
Flush
Power Indicator
No
Item
Receptacle
Voltage
125VAC
Corrosion Resistant
No
Amps - Plugs and Receptacles
20
Outlet Type
Duplex
Amps
20
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Brown
Description
Finder Groove Face, Grounding
Wiring Method
Back and Side
HP
0.5
Weather Resistant
No
Phase
1
Wiring Method - Plugs and Receptacles
Back and Side
Material
Nylon
Sub-Category
Duplex Receptacles
Standards
UL Listed, CSA Certified, NEMA WD-1 and WD-6
Number of Poles
2
Number of Gangs
1
NEMA Configuration
5-20R
Color
Brown
Number of Wires
3
Type
Duplex
Grade
Industrial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6, Wiring Method Back and Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.