This item is Discontinued.

Hubbell Wiring Device-Kellems 20A Duplex Receptacle 125VAC 5-20R BN HBL5342

20A Duplex Receptacle 125VAC 5-20R BN (Discontinued)

  • Mfr # HBL5342
  • Zoro # G3413243
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL5342
Zoro #
G3413243
UPC #
783585434766
Country of Origin
United States

Dimensions

Width
1.33 in
Length
3.28 in
Wire Size
#12 AWG to #10 AWG
Height
1.05 in
Dimensions
3.28 in x 1.33 in x 1.05 in
Display Size
Standard Sized Product

Details

Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Industrial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Surge Suppression
No
Tamper Resistant
No
NEMA Configuration
5-20R
Material
Nylon/Reinforced PET
Description
Finder Groove, Grounding
Amps - Plugs and Receptacles
20
Wiring Method - Plugs and Receptacles
Side
Wiring Method
Side
Weather Resistant - Plugs and Receptacles
No
Number of Wires
3
Amps
20
Phase
Single Phase
Number of Gangs
1
Color
Brown
HP
1.0
Weather Resistant
No
Outlet Type
Duplex
Item
Traditional Duplex
Sub-Category
Duplex Receptacles
Power Indicator
No
Voltage
125VAC
Number of Poles
2
Corrosion Resistant
No
Mounting Type
Flush
Standards
UL Listed, CSA Certified, NEMA WD-6
Color - Plugs and Receptacles
Brown
Nema Rating
5-20R
Current Rating
20 A
Brand
Hubbell Wiring Device-Kellems
Voltage Rating
125 VAC
Number Of Wires
3-Wire
Type
Standard Duplex
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Mounting Hardware Material
Screw Mounting
Number Of Poles
2-Pole
UPC
783585000000
Weight
0.2 lb
Style
Finder Groove Face
Maximum Horsepower
1
Application
Extra Heavy Duty Compact
Series
Heavy Duty
Amperage
20 A
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Dielectric Strength
Withstands 2,000V minimum
Wattage
2500 W
Carton Quantity
10
Connectivity
Side Wired Only
Grade
Industrial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, NEMA WD-6, Wiring Method Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.