This item is Discontinued.

Hubbell Wiring Device-Kellems 20A Duplex Receptacle 125VAC 5-20R IV HBL5342I

20A Duplex Receptacle 125VAC 5-20R IV (Discontinued)

  • Mfr # HBL5342I
  • Zoro # G3024156
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL5342I
Zoro #
G3024156
UPC #
783585434803
Country of Origin
United States

Dimensions

Width
1.33 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product
Length
3.28 in
Height
1.05 in
Dimensions
3.28 in x 1.33 in x 1.05 in

Details

Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Industrial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Surge Suppression
No
Tamper Resistant
No
Amps - Plugs and Receptacles
20
Weather Resistant
No
Number of Gangs
1
Voltage
125VAC
Weather Resistant - Plugs and Receptacles
No
Number of Poles
2
Number of Wires
3
Outlet Type
Duplex
Color
Ivory
Wiring Method - Plugs and Receptacles
Side
Phase
Single Phase
Sub-Category
Duplex Receptacles
Item
Traditional Duplex
Material
Nylon/Reinforced PET
HP
1.0
Mounting Type
Flush
Standards
UL Listed, CSA Certified, NEMA WD-6
Power Indicator
No
NEMA Configuration
5-20R
Description
Finder Groove, Grounding
Color - Plugs and Receptacles
Ivory
Amps
20
Wiring Method
Side
Corrosion Resistant
No
Wattage
2500 W
Number Of Wires
3-Wire
Carton Quantity
10
Dielectric Strength
Withstands 2,000V minimum
Series
Heavy Duty
Brand
Hubbell Wiring Device-Kellems
Weight
0.25 lb
Application
Extra Heavy Duty Compact
Current Rating
20 A
UPC
783585000000
Style
Finder Groove Face
Number Of Poles
2-Pole
Connectivity
Side Wired Only
Amperage
20 A
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Mounting Hardware Material
Screw Mounting
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Maximum Horsepower
1
Voltage Rating
125 VAC
Type
Standard Duplex
Nema Rating
5-20R
Grade
Industrial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, NEMA WD-6, Wiring Method Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.