Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL8300W
  • Zoro # G2672896

product price: 
$
36.11
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL8300W
Zoro #
G2672896
UPC #
783585435787
Country of Origin
United States
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Power Indicator
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Surge Suppression
No
Corrosion Resistant
No
Application Environment
Heavy Use Hospital Grade
Color
White
Number of Gangs
1
Voltage
125VAC
Outlet Type
Duplex
Tamper Resistant
No
Weather Resistant
No
Wiring Method - Plugs and Receptacles
Back and Side
Sub-Category
Duplex Receptacles
NEMA Configuration
5-20
Mounting Type - Plugs and Receptacles
Flush
Material
Impact Modified PBT/Reinforced PET
Weather Resistant - Plugs and Receptacles
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Mounting Type
Flush
HP
1 hp
Brand
Hubbell Wiring Device-Kellems
Nema Rating
5-20R
Carton Quantity
10
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Series
Hospital Grade
Style
Finder Groove Face
Type
Receptacle
Maximum Horsepower
1
Connectivity
Back and Side Wired Screw Terminals
Amperage
20 A
Includes
Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
Housing Material
Thermoplastic
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
1
For Location
Indoor
Polarized
Yes
Surge Protection
No
Includes Mounting Hardware
Yes
GFCI
No
Connection Orientation
Straight
Shrouded
No
Grade
Hospital Grade Fed. Spec.
Contact Material
Nickel-Plated Brass
Maximum Operating Temperature
167 Degrees F
AFCI
No
Horsepower Rating
1 hp
Cover Type
No Cover
Device Grade
Heavy Duty Spec Grade
Dielectric Voltage
Withstands 2,000V minimum
Current Interrupting
Certified for current interrupting at full rated current
Device Color
White
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Poles and Wires
2 Pole, 3 Wire
Flammability
UL 94 V-0
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
1
Wattage
2500 W
Application
Extra Heavy Duty Hospital Grade
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Dimensions

Dimensions
3.28 in x 1.65 in x 1.19 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.6 in
Minimum Wire Size
12 AWG
Face Plate Height
2.7 in
Overall Depth
1.2 in
Height
1.19 in
Width
1.65 in
Length
3.28 in

Description

HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.
• Deep body design with circuit ID face
• Patented ground contact provides redundant grounding
• Unique bypass contact design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products