Shop HUBBELL WIRING DEVICE-KELLEMS

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL53CM62
  • Zoro # G3286954

product price: 
$
50.79
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL53CM62
Zoro #
G3286954
UPC #
783585411064
Country of Origin
United States
Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Outlet Type
Duplex
Material
Thermoplastic
Weather Resistant
Yes
Mounting Type - Plugs and Receptacles
Flush
Corrosion Resistant
Yes
Weather Resistant - Plugs and Receptacles
Yes
Special Features
Corrosion resistant
Tamper Resistant
No
Power Indicator
No
Mounting Type
Flush
Application Environment
Harsh and Heavy Use Industrial
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type - Plugs and Receptacles
Standard Duplex
Voltage
125VAC
NEMA Configuration
5-20
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Sub-Category
Duplex Receptacles
HP
1 hp
Number of Gangs
1
Surge Suppression
No
Grade
Federal Specification
Contact Material
Nickel-Plated Brass
NEMA Enclosure Rating
1
Market
Industrial
Includes
Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
Maximum Operating Temperature
167 Degrees F
Horsepower Rating
1 hp
Polarized
Yes
UL 94 Flammability Rating
V-0, V-2
Housing Material
Nylon
Cover Type
No Cover
AFCI
No
Shrouded
No
Connection Orientation
Straight
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
GFCI
No
Surge Protection
No
Receptacle Style
Duplex
Flammability
Top: UL 94V-2, Base: UL 94V-0
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Dielectric Voltage
Withstands 2,000V minimum
Poles and Wires
2 Pole, 3 Wire Grounding
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Device Color
Yellow
Current Interrupting
Certified for current interrupting at full rated current
Rating
20A 125V, 2p3w
Approvals
UL
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Series
HBL Extra Heavy Duty
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
Nema Rating
5-20R
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Application
Marine Wiring Devices
Style
Corrosion Resistant Finder Groove Face
Material - Mounting Hardware
Screw Mounting
Wattage
2500 W
Environmental Conditions
Corrosion resistant
Dielectric Strength
Withstands 2,000V minimum
Horsepower - Maximum
1

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Face Plate Height
2.7 in
Overall Depth
1.2 in
Face Plate Width
1.7 in
Minimum Wire Size
12 AWG
Height
1.19 in
Length
3.28 in
Width
1.65 in
Wire Size
#12 AWG to #10 AWG
Dimensions
3.28 in x 1.65 in x 1.19 in
Display Size
Standard Sized Product

Description

The HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL is a duplex straight blade receptacle rated for use in specified environments. It features a construction includes materials resistant to corrosion with a yellow nylon face and deep body design, may be used in marine wiring devices and similar applications as specified by manufacturer. The receptacle supports both back and side wired screw terminals for flexible installation options and includes an integral ground strap for grounding.


Key Features of the HUBBELL 20A Duplex Receptacle:

  • Amperage/Voltage Rating: Rated for 20A at 125V AC; NEMA configuration 5-20R

  • Wiring Method: Supports back and side wired screw terminals; accommodates #12–#10 AWG copper stranded or solid conductors

  • Corrosion Resistant: Construction includes materials resistant to corrosion

  • Grounding: Includes one-piece brass integral ground strap with grounding clip

  • Dielectric Strength: Withstands up to 2,000V minimum dielectric voltage

  • Flammability Ratings: Top rated UL 94V-2, base rated UL 94V-0

  • Operating Temperature Range: Maximum continuous temperature of 75°C (167°F), minimum -40°C without impact

  • Certifications & Standards: UL Listed (UL498), CSA Certified (C22.2 No.42), Federal Specification W-C-596, NEMA WD-6 compliant

  • Mounting Type: Flush mount with included mounting hardware; standard size product dimensions are 3.28 in x 1.65 in x 1.19 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products