Shop HUBBELL WIRING DEVICE-KELLEMS

Flanged Locking Inlet, 20 A, 347/600V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals, White

  • Mfr # HBL2465

  • Zoro # G2585007


product price:  $42.39
/ea

Key Features

NEMA Receptacle Configuration
L20-20P
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2465
Zoro #
G2585007
UPC #
783585038452
Country of Origin
United States

Dimensions

Face Diameter
2.23 in
Face Plate Width
0.09 in
Overall Depth
2.27 in
Flange Diameter
3.06 in
Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
Wire Size
#12 AWG; #16 AWG - #8 AWG solid or stranded copper wire only.
Length
3.06 in
Width
3.06 in
Height
2.27 in
Dimensions
3.06 in x 3.06 in x 2.27 in

Details

Item
Locking Plug
NEMA Receptacle Configuration
L20-20P
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
Flange Type
Flanged
Standards
CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Moisture Resistant
Grade
General Use
Wiring Style
Standard
Special Features
With Cover
Material
Nylon
Mounting Type
Flush Mount
IP Rating
IP20
Maximum Operating Temperature
167 Degrees F
Number of Blades
4
NEMA Enclosure Rating
12, 4X
Shrouded
No
Includes Mounting Hardware
Yes
For Environment
Dry
Blade Material
Brass
For Location
Indoor
Flange Material
Steel
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
NEMA Plug Configuration
L20-20P
Features
Accepts Slotted, Phillips, and Robertson Head Drivers
Market
Industrial
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Flammability
HB or better per UL94/CSA 22.2 No.0.17
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
20 A
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Cord Grip Accomodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Insulation
Insulated Body
Application
Extra Heavy Duty Industrial
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
NEMA Configuration
L20-20
Amps
20
NEMA Rating
12, 4X
UL 94 Flammability Rating
HB

Description

Locking Inlet, Current Rating 20 A, Flange Material Steel, Housing Color White, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration L20-20P, Number of Blades 4, Number of Poles 4, Phase Three, Resistance Properties Moisture Resistant, Voltage Rating 347/600V AC, Wiring Style Standard, Face Diameter 2.23 in, Flange Diameter 3.06 in, Flange Type Flanged, Grounding Non-Grounded, Housing Material Nylon, Includes Mounting Hardware Yes, Maximum Wire Size 8 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products