Shop MARINCO
See all product information
Create Account
4-Wire 12/24V Locking Charging/Trolling System Receptacle
- Mfr # 2018BR
- Zoro # G904842321
product price:Â
$
60.35
/ea
Key Features
Voltage Rating
12V DC, 24V DC
Number of Wires
4
Cover Type
Flip-Up Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2018BR
- Zoro #
- G904842321
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Locking Receptacle
- Voltage Rating
- 12V DC, 24V DC
- Number of Wires
- 4
- Cover Type
- Flip-Up Cover
Description
Install the receptacle on the boat , mount the black plug on the trolling motor, and the red plug on the leads of the battery charger. Simply plug in the black plug to troll or in the red plug to charge .The trolling motor plug jumpered internally to supply 12v and 24v power to the trolling motor when plugged into the receptacle. The receptacle and bracket feature a spring loaded flip lid cover and 2018BR receptacle, pre-assembled. Convenient mounting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.