Zoro Homepage

Locking Plug, L5-20P, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # HBL2311BK

  • Zoro # G3440464


product price: $25.55
/ea

Key Features

NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2311BK
Zoro #
G3440464
UPC #
783585172187
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.36 in
Cord Size
0.360 in to 0.930 in
Face Diameter
1.97 in
Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
Outside Diameter
2.26 in
Body Length
2.26 in
Length
2.26 in
Wire Size
#16 AWG to #8 AWG
Height
2.75 in
Width
2.26 in
Dimensions
2.26 in x 2.26 in x 2.75 in

Description

• All black ribbed nylon housing provides a secure grip and impact and chemical resistance.
• Superior cord grip design protects terminations from excess strain.
• Clear, funnel shaped wire entry for ease of termination.
• Integral dust shield protects wiring chamber from dust or contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.