This item is Discontinued.

Hubbell Wiring Device-Kellems 20A Receptacle, 125V, 5-20R, 2P, 3W, 1PH 60W33H

20A Receptacle, 125V, 5-20R, 2P, 3W, 1PH (Discontinued)

  • Mfr # 60W33H
  • Zoro # G0276674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60W33H
Zoro #
G0276674
UPC #
783585184456
Country of Origin
United States

Details

Wiring Method
Side
Corrosion Resistant
No
NEMA Rating
3R
NEMA Configuration
5-20R
Voltage
125VAC
Amps
20
Number of Wires
3
Number of Poles
2
IP Rating
65, 66, 67
Phase
1
Sub-Category
Single Receptacles
Color
Yellow
Standards
UL/CSA
Item
Watertight Receptacle with Cover
Type
Watertight
Grade
Industrial
Housing Material
Thermoplastic Elastomer (TPE)

Description

Watertight Receptacle with Cover, Housing Material Thermoplastic Elastomer (TPE), Number of Poles 2, Number of Wires 3, Phase 1, Standards UL/CSA, Wiring Method Side, IP Rating 65, 66, 67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.