Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Locking Connector, L5-20R, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # HBL27W47BK
  • Zoro # G9990477

product price: 
$
79.45
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL27W47BK
Zoro #
G9990477
UPC #
783585131474
Country of Origin
Multiple
Item
Watertight Locking Connector
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black
Cap Type
Press-On Cap
Standards
ANSI
Resistance Properties
Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant
IP Rating
IP69K
Special Features
Corrosion resistant
Material
Thermoplastic Elastomer, Valox
Grade
Industrial/Commercial
Body Material
Thermoplastic Elastomer
NEMA Enclosure Rating
12, 4, 4X, 6, 6P
Horsepower Rating
1 hp
Market
Industrial
Midget Locking
No
Contact Material
Nickel-Plated Brass
Maximum Operating Temperature
140 Degrees F
Power Indicating Light
No
Housing Material
Thermoplastic Elastomer
UL 94 Flammability Rating
HB
Minimum Operating Temperature
-40 Degrees F
Dielectric Strength
2,500V AC
Bushing Material
Black Elastomer
Retainer Material
Clear Polycarbonate
Operating Temp.
-40 to 60°C
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-0.875" (9.5-22.2)
NEMA Rating
4, 4X, 6, 6P
Antimicrobial
No
Power Indicator
No
Power and Ground Indicating Light
No

Dimensions

For Minimum Cable Diameter
0.375 in
Cord Size
0.325 in to 0.875 in
Outside Diameter
2.51 in
Overall Length
2.51 in
Maximum Wire Size
10 AWG
For Maximum Cable Diameter
0.875 in
Minimum Wire Size
18 AWG
Length
2.51 in
Width
2.51 in
Height
5.69 in
Dimensions
2.51 in x 2.51 in x 5.69 in
Wire Size
Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S
Wire Rope Length
2.51 in

Description

• Smooth body design minimizes collection points simplifying the wash down process
• Strain relief nut always seals on the body, minimizing debris collection
• Stainless steel hardware and corrosion-resistant connection points

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products