Watertight Flanged Locking Receptacle, L7-20R, 20 A, 277V AC, Single Phase, 2 Pole, Flush Mount

  • Mfr # HBL67W49

  • Zoro # G9990583


product price:  $140.40
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L7-20R
Current Rating
20 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL67W49
Zoro #
G9990583
UPC #
783585433165
Country of Origin
United States

Dimensions

Minimum Wire Size
18 AWG
Maximum Wire Size
8 AWG
Cord Size
18 to 8 AWG
Wire Size
#18 AWG to #8 AWG
Height
2.92 in
Dimensions
4.56 in x 3.10 in x 2.92 in
Length
4.56 in
Width
3.10 in

Details

Item
Watertight Flanged Locking Receptacle
NEMA Receptacle Configuration
L7-20R
Current Rating
20 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Housing Color
Yellow
Mount Type
Flush
Cover Type
Flip-Up Cover
Flange Type
Flanged
IP Rating
IP69K
Standards
ANSI, NEMA WD-1 and WD-6
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
NEMA Enclosure Rating
12, 4, 4X, 6, 6P
Mounting Type
Flush Mount
Material
Nylon
Wiring Style
Standard
Grade
Industrial
Special Features
Corrosion resistant
Number of Gangs
1
Insulation Material
Thermoplastic Elastomer
Contact Material
Nickel-Plated Brass
Polarized
Yes
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
AFCI
No
Flange Shape
Rectangular
Connection Orientation
Straight
Housing Material
Thermoplastic Elastomer
Market
Industrial
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous
Amps
20

Description

The HUBBELL 20A Watertight Locking Receptacle is a flanged, flush-mount electrical device suitable for installation in environments requiring moisture and impact resistance. This receptacle includes a housing and cover rated for water ingress protection with a thermoplastic elastomer housing and cover, components constructed from materials rated for corrosion resistance, and is rated for single-phase 277V AC operation at 20 amps. It accommodates both straight blade and Twist-Lock® NEMA configurations and can be mounted to FD/FS boxes or directly to flat panels.


Key Features of the HUBBELL 20A Watertight Locking Receptacle:

  • NEMA Configuration: L7-20R; locking type connection

  • Current/Voltage Rating: Rated for 20 A at 277V AC, single phase

  • Poles/Wires: 2 poles, 3 wires

  • Cord Size Compatibility: Accepts wire sizes from #18 AWG to #8 AWG via screw terminals

  • Material Construction: Impact resistant PBT lid/body; thermoplastic elastomer seal (no change; factual descriptor); nickel-plated brass contacts; stainless steel hardware

  • Mount Type: Flush mount with rectangular flange design

  • Enclosure Ratings: IP69K ingress protection; meets NEMA Types 4, 4X, 6, 6P, and 12 standards for water/moisture resistance

  • Operating Temperature Range: -40°F to +140°F (-40°C to +60°C)

  • Industry Standards Compliance: Meets ANSI standards as well as NEMA WD-1 and WD-6 requirements

  • Special Features: Connection points constructed from materials rated for corrosion resistance suitable for wet or washdown conditions in industrial environments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products