Hubbell Wiring Device-Kellems
Electrical Box Cover, Rectangular, Non-Metallic
Mfr # PFBRFBL3
Zoro # G200701858
$44.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Length 6 in
- Width 11.35 in
- Material Non-Metallic
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 16-14 GA. HEAT SHRINK BUTT SPLICE (AWG Blue 14-16) 100/bag (BHT2)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825)
- KABLE KONTROL L Type Wall Support Bracket - 8" Wide (KK-LHNG-8-EZ)
- BURNDY Flexible Copper Braid, 12 In (BD12)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Round, Brass, Flush Cover (S3182)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Round, Brass, Flush Cover (S5020)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Undercabinet, 1 Gangs, Stainless Steel (RU200SS)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting, 2 Gangs, Rectangular, Aluminum (SS309D)
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- RACO Electrical Box Cover, Square, 1 Gangs, Galvanized Zinc, Single Receptacle (867)
- Hubbell Wiring Device-Kellems Electrical Box Covers