Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
3-Gang Non-Metallic Carpet Flange, Gray
Mfr # PFBRFGY3
Zoro # G700701747
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 11.35 in
- Material Non-Metallic
- Color Gray
- Construction Molded
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PFBRFGY3
- Zoro # G700701747
- UPC # 783585848389
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 11.35 in |
Display Size | 3-Gang |
Size | 3-Gang |
Details
Description
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Floor Boxes,Plastic Floor Box Series, Carpet Flange, Plastic, 3-Gang, Rectangular,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC L15-30R BK/WT (HBL2723)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 20A, 1 Pole, 120V AC (UBIF20NB)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (S3525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (PFBCIA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Rectangular, Brass (S2425)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gangs, Rectangular, Aluminum (SA3625)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gangs, Round, Brass (S3082)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Undercabinet, 1 Gangs, Stainless Steel (RU200SS)
- SIGMA ELECTRIC Blank Round Cover Brnz (14241BR)
- Hubbell Wiring Device-Kellems Electrical Box Covers