Zoro Homepage

Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Clear Toggle

  • Mfr # HBL1223PLC

  • Zoro # G200701506


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Pilot Three Way
Color
Clear
Width
1.31 in
Height
1.86 in
Style
Three Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1223PLC
Zoro #
G200701506
UPC #
783585431925
Country of Origin
China

Dimensions

Width
1.31 in
Height
1.86 in
Length
4.06 in
Dimensions
4.06 in x 1.31 in x 1.86 in
Wire Size
#14 AWG to #10 AWG

Details

Switch Type
Pilot Three Way
Color
Clear
Style
Three Way
Type
Toggle
Voltage
120/277V AC
Application
Back and Side Wired
Connectivity
Back and Side Wired
Action
SPDT
Amperage
20 A
Voltage Rating
120-277 VAC
Indicator
Light On with Load On
Series
Extra Heavy Duty
Carton Quantity
10
Current Rating
20 A
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Temp. Rise
30°C maximum at rated current
Number Of Poles
Single Pole
Switch Handle Positions
2
Terminal Accommodations
#14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Switch Grade
Industrial
Temperature Rise
30°C maximum at rated current
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Max. Working Voltage
277V AC
Nylon Wall Plate
NP1W
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Product Type
Toggle-switches
Flammability
UL 94V-2
Max. Continuous Current
20A
Toggle Color
Clear
Wiring Style
Back and Side Wired
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Overload
Minimum 4.8 times rated current for 100 cycles
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Current / Amperage Rating
20 A
Industry Standard(s)
UL Listed
Temperature Rise - Max.
30°C maximum at rated current
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Amperage Rating
20 A
Voltage Rating Description
120-277 VAC

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, PilotLight Industrial Grade, Toggle Switches, General Purpose AC, Three Way,20A 120/277V AC, Back and Side Wired, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.