Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded
Mfr # HBL5280C
Zoro # G2767965
product price: $33.99
/eaKey Features
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL5280C
Zoro #
G2767965
UPC #
783585173658
Country of Origin
United States
Dimensions
For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Cord Size
0.230 in to 0.720 in
Outside Diameter
1.52 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Body Length
1.52 in
Description
• Ribbed nylon housing is impact and chemical resistant
• VARI-SIZE adjustable cord clamp
• Fast lead assembly screws
• Beveled housing prevents snagging
• VARI-SIZE adjustable cord clamp
• Fast lead assembly screws
• Beveled housing prevents snagging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.