Straight Blade Plug, 5-20P, 20 A, 125V, 2 Pole, Screw Terminals, Grounded

  • Mfr # HBL8315CT

  • Zoro # G2559541


product price:  $34.85
/ea

Key Features

NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL8315CT
Zoro #
G2559541
UPC #
783585180052
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Cord Size
0.325 in to 0.720 in
Cord Dia. Range
0.230-0.720 (5.8-18.3)
Dimensions
1.97 in x 1.53 in x 1.53 in
Wire Size
#18 AWG to #10 AWG
Minimum Wire Size
18 AWG
Body Length
1.97 in
Maximum Wire Size
10 AWG
Width
1.53 in
Length
1.97 in
Height
1.53 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Clear
IP Rating
IP20
Standards
CSA C22.2, UL 498
Resistance Properties
Corrosion Resistant
Material
Nylon
Phase - Plugs and Receptacles
1
Antimicrobial
No
HP
1.0
Voltage
125VAC
Number of Wires
3
Color
Transparent
Grade
Hospital Grade
Corrosion Resistant
Yes
Special Features
Corrosion resistant
NEMA Plug Configuration - Plugs and Receptacles
5-20P
Grade - Plugs and Receptacles
Hospital
Type
Plug
Carton Quantity
10
Dielectric Strength
Withstands 2,000V minimum
Series
Hospital Grade
Brand
Hubbell Wiring Device-Kellems
Maximum Horsepower
1
Amperage
20 A
Style
Insulgrip
Number Of Wires
3-Wire
Nema Rating
5-20P
Maximum Operating Temperature
167 Degrees F
Insulation Material
Nylon
Horsepower Rating
1 hp
UL 94 Flammability Rating
HB
Housing Material Finish
Nickel Plated
Polarized
Yes
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Weight (Lbs.)
0.15
Body Style
Straight
Operating Temp.
Maximum continuous 75°C; minimum -40°C (w/o impact)
Flammability
UL 94 HB or better
Connector Type
Insulgrip
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2000V AC minimum Environmental - Flammability - UL 94 HB or better Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #18-10 AWG Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
1
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Application
Hospital Grade
Cord Range
0.230"-0.720" (5.8-18.3)

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Clear, IP Rating IP20, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, UL 94 Flammability Rating HB, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products