Zoro Homepage

30 Amp Adapter

  • Mfr # AA203055

  • Zoro # G0574905


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20/30 A
Type
Adapter
Color
Gray
Material
Aluminum
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA203055
Zoro #
G0574905
UPC #
783585810058
Country of Origin
United States

Dimensions

Width
3.33 in
Length
4.89 in
Overall Length
4.89 in
Overall Width
3.33 in
Overall Height
3.75 in
Display Size
For 16, 20, 30 and 32 Amp Devices
Height
3.75 in
Dimensions
4.89 in x 3.33 in x 3.75 in

Details

Item
Mounting Box
Current Rating
20/30 A
Type
Adapter
Color
Gray
Material
Aluminum
NEMA Enclosure Rating
Not Rated
Includes
Mounting Screws
Housing Color
Gray
Number of Wires
4
Material Type
Metallic
Box Angle
55 Degrees
Hub Type
Dead End
Number of Gangs
1
Compatible with Series
Hubbell
Mount Type
Surface
Material - Mounting Hardware
Mounting Screws
Number Of Outlets
Accepts 1-Device
OEM Brand Name
Hubbell Wiring Device-Kellems
Application
55 Degree Angled Adapter
Style
Adapter Only
Construction
Cast
Knockouts
None

Description

30 Amp Adapter, Box Angle 55 Degrees , Current Rating 20/30 A, Hub Diameter Not Applicable, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating Not Rated, Number of Gangs 1, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Compatible with Series Hubbell, Overall Height 3.75 in, Overall Length 4.89 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.