This item is Discontinued.

Hubbell Wiring Device-Kellems 30A Watertight Plug 3P 4W 600VAC L17-30P YL 28W77H

30A Watertight Plug 3P 4W 600VAC L17-30P YL (Discontinued)

  • Mfr # 28W77H
  • Zoro # G0673102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28W77H
Zoro #
G0673102
UPC #
783585184364
Country of Origin
United States

Dimensions

Cord Size
0.64 to 0.93 in

Details

Phase
3
Number of Wires
4
Standards
UL/CSA
NEMA Configuration
L17-30P
Amps
30
Grade
Industrial
Number of Poles
3
Item
Watertight Plug
NEMA Rating
4, 4X, 12, 6, 6P
Voltage
600VAC
IP Rating
65, 66, 67
Color
Yellow
Housing Material
Thermoplastic Elastomer (TPE)

Description

Watertight Plug, Housing Material Thermoplastic Elastomer (TPE), Number of Poles 3, Phase 3, Grade Industrial, IP Rating 65, 66, 67, Standards UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.