This item is Discontinued.

Hubbell Wiring Device-Kellems 30A Watertight Receptacle w/Cover 3P 4W 600VAC 69W77H

30A Watertight Receptacle w/Cover 3P 4W 600VAC (Discontinued)

  • Mfr # 69W77H
  • Zoro # G6922106
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69W77H
Zoro #
G6922106
UPC #
783585184630
Country of Origin
United States

Details

Phase
3
Number of Poles
3
Number of Wires
4
Item
Watertight Receptacle with Cover
Standards
UL/CSA
NEMA Configuration
L17-30R
Amps
30
IP Rating
65, 66, 67
Color
Yellow
NEMA Rating
3R, 4, 4X, 6, 6P
Voltage
600V AC
Housing Material
Thermoplastic Elastomer (TPE)

Description

Watertight Receptacle with Cover, Housing Material Thermoplastic Elastomer (TPE), Number of Poles 3, Number of Wires 4, Phase 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.