Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide

  • Mfr # HBL1223LI

  • Zoro # G000701461


product price: $49.35
/ea

Key Features

Color
Ivory
Height
1.13 in
Type
Locking
Width
1.31 in
Dimensions
4.06 in x 1.31 in x 1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1223LI
Zoro #
G000701461
UPC #
783585188621
Country of Origin
China

Dimensions

Height
1.13 in
Width
1.31 in
Dimensions
4.06 in x 1.31 in x 1.13 in
Length
4.06 in
Wire Size
#14 AWG to #10 AWG

Details

Color
Ivory
Type
Locking
Style
Three Way
Application
Back and Side Wired
Temp. Rise
30°C maximum at rated current
Voltage Rating
120-277 VAC
Current Rating
20 A
Number Of Poles
Single Pole
Amperage
20 A
Carton Quantity
10
Action
SPDT
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Connectivity
Back and Side Wired
Series
Extra Heavy Duty
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Max. Continuous Current
20A
Contacts
Silver Alloy
Overload
Minimum 4.8 times rated current for 100 cycles
Base Material
Thermoset, Red
Top Material
Thermoset
Terminal Screws
Brass
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Key Guide
Metallic, Ivory
Flammability
UL 94V-2
Max. Working Voltage
277V AC
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Ground Screw
Brass (Green)
Temperature Rise
30°C maximum at rated current
Current / Amperage Rating
20 A
Temperature Rise - Max.
30°C maximum at rated current
Voltage Rating Description
120-277 VAC
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Industry Standard(s)
UL Listed
Amperage Rating
20 A

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, LockingIndustrial Grade, Toggle Switches, General Purpose AC, Locking ThreeWay, 20A 120/277V AC, Back and Side Wired, Ivory Key Guide, Packed withKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products