Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired Key Guide

  • Mfr # HBL1224LG

  • Zoro # G900701394


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
4.06 in
Style
Four Way
Width
1.31 in
Type
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1224LG
Zoro #
G900701394
UPC #
783585188669
Country of Origin
China

Dimensions

Length
4.06 in
Width
1.31 in
Height
1.13 in
Dimensions
4.06 in x 1.31 in x 1.13 in
Wire Size
#14 AWG to #10 AWG

Details

Color
Gray
Style
Four Way
Type
Locking
Temp. Rise
30°C maximum at rated current
Connectivity
Back and Side Wired
Amperage
20 A
Action
DPDT
Carton Quantity
10
Application
Back and Side Wired
Number Of Poles
Double Pole
Current Rating
20 A
Voltage Rating
120-277 VAC
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Series
Extra Heavy Duty
Base Material
Thermoset, Red
Overload
Minimum 4.8 times rated current for 100 cycles
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Contacts
Silver Alloy
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Top Material
Thermoset
Max. Working Voltage
277V AC
Temperature Rise
30°C maximum at rated current
Max. Continuous Current
20A
Key Guide
Metallic, Gray
Flammability
UL 94V-2
Terminal Screws
Brass
Ground Screw
Brass (Green)
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Amperage Rating
20 A
Current / Amperage Rating
20 A
Voltage Rating Description
120-277 VAC
Temperature Rise - Max.
30°C maximum at rated current
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Industry Standard(s)
UL Listed

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Locking Toggle Switches, General Purpose AC, Four Way,20A 120/277V AC, Back and Side Wired, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.