Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired Key Guide

  • Mfr # HBL1224LW

  • Zoro # G700701273


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Color
White
Style
Four Way
Width
1.31 in
Length
4.06 in
Height
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1224LW
Zoro #
G700701273
UPC #
783585188676
Country of Origin
China

Dimensions

Width
1.31 in
Length
4.06 in
Height
1.13 in
Dimensions
4.06 in x 1.31 in x 1.13 in
Wire Size
#14 AWG to #10 AWG

Details

Color
White
Style
Four Way
Type
Locking
Series
Extra Heavy Duty
Current Rating
20 A
Connectivity
Back and Side Wired
Action
DPDT
Carton Quantity
10
Amperage
20 A
Application
Back and Side Wired
Number Of Poles
Double Pole
Temp. Rise
30°C maximum at rated current
Voltage Rating
120-277 VAC
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Key Guide
Metallic, White
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Temperature Rise
30°C maximum at rated current
Top Material
Thermoset
Overload
Minimum 4.8 times rated current for 100 cycles
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Flammability
UL 94V-2
Max. Continuous Current
20A
Contacts
Silver Alloy
Base Material
Thermoset, Red
Ground Screw
Brass (Green)
Terminal Screws
Brass
Max. Working Voltage
277V AC
Current / Amperage Rating
20 A
Industry Standard(s)
UL Listed
Voltage Rating Description
120-277 VAC
Amperage Rating
20 A
Temperature Rise - Max.
30°C maximum at rated current
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Locking Toggle Switches, General Purpose AC, Four Way,20A 120/277V AC, Back and Side Wired, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products