Zoro Homepage

STOW Extension Cord, 6 AWG, Indoor/Outdoor, 6/4, 1 Outlets, L14-50R/CS6364C, Yellow, PVC, 50 ft

  • Mfr # HBL61CM52

  • Zoro # G0333873


product price: $1,358.10
/ea
Free Shipping & Returns

Key Features

Trade Designation
STOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L14-50P/CS6365C
Receptacle Configuration
L14-50R/CS6364C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL61CM52
Zoro #
G0333873
UPC #
783585800424
Country of Origin
Multiple

Dimensions

Wire Size
6 AWG
Cord Length
50 ft
Nominal Outside Dia.
1.07 in

Description

Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 6 AWG, Max. Amps 50 A, Voltage 125/250V AC, Plug Configuration NEMA L14-50P/CS6365C, Receptacle Configuration NEMA L14-50R/CS6364C, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation STOW, Cord Shape Round, Temp. Rating -4 Degrees to 140 Degrees F, Number of Conductors 4, Power Indicator No, Plug Style Straight, Nominal Outside Dia. 1.07 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.