Locking Plug, Non-NEMA, 60 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Gray

  • Mfr # HBL25615

  • Zoro # G5170602


product price:  $906.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
60 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL25615
Zoro #
G5170602
UPC #
783585015750
Country of Origin
United States

Dimensions

Cord Size
0.830 in to 1.300 in
For Minimum Cable Diameter
0.83 in
Body Length
4.81 in
For Maximum Cable Diameter
1.30 in
Outside Diameter
3.03 in

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
60 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Gray
Standards
CSA Certified, UL Listed
Resistance Properties
Chemical Resistant, Impact Resistant
Material
Nylon
IP Rating
IP30
Grade
Hospital Grade
Housing Material
Nylon
Housing Material Finish
Epoxy Coated
Polarized
Yes
Amps
60
Antimicrobial
No
NEMA Configuration
Non-NEMA, 3 Blade

Description

The HUBBELL 60A Hospital Locking Plug is an electrical plug intended for hospital-grade applications requiring specific power connection standards. This locking plug features a non-NEMA, 3-blade configuration and is rated for 60 amps at 250V AC single phase. Its construction includes a nylon housing with epoxy-coated finish.


Key Features of the HUBBELL 60A Hospital Locking Plug:

  • Current/Voltage Rating: Rated for 60 amps and 250V AC single phase operation

  • Configuration: Non-NEMA, polarized, shrouded design with three blades (2 poles, 3 wires)

  • Housing Material: Nylon body with epoxy coating provides impact and chemical resistance

  • Cord Size Compatibility: Accepts cable diameters from 0.83 in to 1.30 in

  • Wire Connection Type: Screw terminals support standard wiring style

  • Grounding: Grounded construction supports reliable grounding

  • IP Rating: IP30 protection against solid objects greater than 2.5 mm

  • Standards Compliance: CSA Certified and UL Listed as hospital grade equipment

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products