Locking Receptacle, Non-NEMA, 60 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL25605

  • Zoro # G5170645


product price:  $2,473.20
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
60 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL25605
Zoro #
G5170645
UPC #
783585016085
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Wire Size
#4 AWG

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
60 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black, Gray
Mount Type
Flush
Cover Type
Spring Loaded Shutter
Flange Type
Flanged
Standards
CSA Certified, UL Listed
Resistance Properties
Impact Resistant
IP Rating
IP30
Wiring Style
Standard
Special Features
With Stainless Steel Plate
Mounting Type
Flush Mount
Material
Nylon
Grade
Hospital Grade
Polarized
Yes
AFCI
No
For Location
Indoor
NEMA Enclosure Rating
3R
Connection Orientation
Straight
Shrouded
No
For Environment
Dry
Flange Shape
Rectangular
Housing Material
Stainless Steel
Number of Gangs
1
Lock Type
mobile-xray
OEM Brand Name
Hubbell Wiring Device-Kellems
Wattage
15000
Material - Mounting Hardware
Screw Mounting
Application
Mobile X-Ray Devices
Amperage Rating
60 A
NEMA Rating
3R
Amps
60

Description

The HUBBELL 60A Hospital Locking Receptacle is an electrical receptacle intended for power connections in various settings. Featuring a locking mechanism and hospital grade construction, this device is rated for 60 amps and up to 250V AC single-phase operation. Its flush mount design with a rectangular flange allows installation in standard indoor dry locations, making it suitable for use where reliable high-capacity connections are required.


Key Features of the HUBBELL 60A Hospital Locking Receptacle:

  • Amperage/Voltage: Rated for 60 A and 250V AC single-phase applications

  • Poles/Wires: Two-pole, three-wire configuration with grounding

  • NEMA Configuration: Non-NEMA locking type specific to mobile X-ray devices

  • Mounting Type: Flush mount with screw mounting hardware; flanged rectangular shape

  • Material Construction: Nylon housing with stainless steel plate

  • Wire Size Compatibility: Accepts up to #4 AWG wire via screw terminals

  • Enclosure Rating: NEMA 3R/IP30 – suitable for indoor dry conditions unless protected by additional means

  • Grade/Certification: Hospital grade; CSA Certified and UL Listed standards compliance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products