Zoro Homepage

Ac Marine Connector

  • Mfr # M5200CS1R

  • Zoro # G0799885


product price: $1,829.25
/ea
Free Shipping & Returns

Key Features

Item - Plugs and Receptacles
Watertight Plug
Body Material - Pin and Sleeve
Composite
Amps - Plugs and Receptacles
200 A
Type
Watertight Plug
Voltage - Plugs and Receptacles
250V DC/600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5200CS1R
Zoro #
G0799885
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
11.13 in
Overall Length
6.7 in
For Maximum Cable Diameter
2.5 in
For Minimum Cable Diameter
1 in
Minimum Wire Size
1 AWG
Maximum Wire Size
250 kcmil
Display Size
Standard

Description

Metallic where you want It, non-metallic where you need it. Different from traditional all-metallic devices, Hubbell Pin and Sleeve wiring devices are designed to provide metallic shrouding where you want it and a non-metallic housing where you need it. What’s more, Hubbell’s watertight Insulgrip Pin and Sleeve wiring devices are designed with safety first and foremost. We created the line with plant facility maintenance personnel and a safer industrial work environment in mind. To greatly reduce the likelihood of electrical shock, we developed our exclusive nonmetallic watertight system, meaning that with Hubbell on the job, the mix of electricity and water isn’t the threat it once was. So, whether the job calls for a welding outlet in a dry location or a motor disconnect in a wet location, step up to Hubbell Pin and Sleeve wiring devices.
• Locking ring provides UL Type 4X watertight, dust-tight seal
• Catalog number and rating visible while in use
• All-Brass sleeve contacts provide reliable electrical contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.