Zoro Homepage

Power Strip, Surge, 5-15R, L5-30P, White

  • Mfr # HBL31CM29

  • Zoro # G2751725


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
L5-30P
Color
White
Standards
CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL31CM29
Zoro #
G2751725
UPC #
783585808253
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product

Description

Plug Configuration Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 125V AC, Housing Color White, Maximum Surge Current Not Applicable, Maximum Surge Energy Not Applicable, NEMA Plug Configuration L5-30P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 3,750 W, Adapter Type Locking-Blade to Straight-Blade, Blade End Connection Type Locking, Blade End Number of Wires 3, Number of Poles 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.