This item is Discontinued.

Hubbell Wiring Device-Kellems Adapter Plate, Gray HAP3

Adapter Plate, Gray (Discontinued)

  • Mfr # HAP3
  • Zoro # G5399983
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HAP3
Zoro #
G5399983
UPC #
783585256153
Country of Origin
United States

Dimensions

Depth
29/64 in
Width
4 17/32 in
Height
4 1/2 in

Details

Item - Motion Sensing and Dimming
Mounting Accessories
Item
Adapter Plate
Color - Motion Sensing and Dimming
Gray
For Use With
Mfr. No. AHP1600WRP
Includes
Gasket, Mounting Hardware
Color
Gray
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Accessory Type
Adapter Plate
Use With - Motion Sensing and Dimming
Killark NV Series Boxes

Description

Adapter Plate, Color Gray, Includes Gasket, Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.