Hubbell Wiring Device-Kellems

Black Replacement Cover


product price: $45.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cover Type Furniture Feed
  • Finish Black
  • Type 3 in. Fire-Rated Poke Through Component
  • Finish Type Black
  • Material - Mounting Hardware Mounting Hardware Included
See all product information

Product Information

Details

Item Electrical Box Cover
Cover Type Furniture Feed
Finish Black
Type 3 in. Fire-Rated Poke Through Component
Finish Type Black
Material - Mounting Hardware Mounting Hardware Included
Style FRPT - Complete Kits
Item Type 3" Fire-Rated Poke Through Component
Industry Standard(s) cULus Listed Meets ADA Standards UL 514A Listed
Number Of Outlets (2) Installed Cat 6 Jacks, Duplex Receptacle Not Included
Knockouts Duplex Flip Covers

Description

Black Replacement Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.