Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Satin Finish, White

  • Mfr # P33W

  • Zoro # G2480321


product price: $8.51
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
Blank Box Mount
Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P33W
Zoro #
G2480321
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Height
0.25 in
Width
6.50 in
Overall Height
0.3 in
Plate Size
Standard
Overall Width
6.5 in
Overall Depth
0.3 in
Dimensions
4.63 in x 6.50 in x 0.25 in

Details

Number of Gangs
3
Item
Blank Box Mount Wall Plate
Color
White
Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
Blank Box Mount
Mounting Type
Painted Steel
Standards
cULus Listed
Number of Outlet Openings
0
Wall Plate Type
Blank
For Use With
Receptacle
Outlet Orientation
Vertical
Number of Switch Openings
0
UL 94 Flammability Rating
V-2
Mount Type
Box
Resistance Properties
Impact Resistant
Material Type
Non-Metallic
Orientation
Vertical
Cutout
Blank Box Mount
Number of Gang(s)
3-Gang
Certification - cULus
Yes
Application
For use with Receptacle
UL File Number
UL 94 V2
Nema Color
White
Mounting Method
Screw
Style
3 Blank Box Mount

Description

The HUBBELL Blank Box Mount Wall Plate is a 3-gang, non-metallic wall plate designed for use with receptacles. It features a blank face with no outlet or switch openings and mounts vertically over electrical boxes to provide coverage and conceal rough box openings. Constructed from plastic material, this wall plate has a satin surface and is compatible with standard installations where additional coverage may be needed.


Key Features of the HUBBELL Blank Box Mount Wall Plate:

  • Material: Non-metallic, plastic material

  • Mount Type: Box mount using screws

  • Number of Gangs: 3-gang configuration

  • Cutout: Blank (no outlet or switch openings)

  • Orientation: Vertical installation

  • Finish: Satin surface for improved aesthetics

  • Covers Rough Openings: Standard size that covers a larger area than some other wall plates

  • Flammability Rating: UL 94 V-2 rated material

  • Certification/Standards: cULus Listed for safety compliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products