
Blank Plate, Aluminum, Gray
Mfr # SS2309BGYA
Zoro # G3158340
product price: $20.55
/eaKey Features
Color
Gray
Material
Aluminum
Size
Standard
Product Type
Blank Plate
Material - Mounting Hardware
Mounts to Pedestal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS2309BGYA
Zoro #
G3158340
UPC #
783585329390
Country of Origin
United States
Dimensions
Size
Standard
Display Size
Standard Sized Product
Details
Item
Blank Plate
Color
Gray
Material
Aluminum
Product Type
Blank Plate
Material - Mounting Hardware
Mounts to Pedestal
Knockouts
Blank
Mounting Hardware
Included
Industry Standard(s)
UL Listed
Finish Type
Gray
Item Type
Above Floor Service Fittings
Style
Pedestal Plates
Description
Blank Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.