Zoro Homepage

Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Satin Finish, Brown

  • Mfr # P14

  • Zoro # G2481362


product price: $4.46
/ea

Key Features

Number of Gangs
1
Material
Plastic
Size
Standard
Finish
Satin
Tamper Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14
Zoro #
G2481362
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Width
2.88 in
Height
0.25 in
Length
4.63 in
Overall Height
0.3 in
Plate Size
Standard
Overall Depth
0.3 in
Overall Width
2.9 in
Dimensions
4.63 in x 2.88 in x 0.25 in

Details

Number of Gangs
1
Item
Blank Strap Mount Wall Plate
Color
Brown
Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Standards
cULus Listed
Type
Blank Strap Mount
Number of Outlet Openings
0
For Use With
Cover Enclosure
UL 94 Flammability Rating
V-2
Mount Type
Strap
Wall Plate Type
Blank
Resistance Properties
Impact Resistant
Outlet Orientation
Vertical
Number of Switch Openings
0
Material Type
Non-Metallic
Nema Color
Brown
Orientation
Vertical
Cutout
Blank Strap Mount
Style
1 Blank Strap Mount
Number of Gang(s)
1-Gang
Application
For use with Cover Enclosure
Mounting Method
Screw
UL File Number
UL 94 V2
Certification - cULus
Yes

Description

The HUBBELL Blank Strap Mount Wall Plate is a 1-gang, non-metallic wall plate intended for use with cover enclosures. Featuring a blank strap mount cutout and smooth satin finish, this wall plate covers standard wall box openings and is compatible with devices in standard installations.


Key Features of the HUBBELL Blank Strap Mount Wall Plate:

  • Material: Constructed from polycarbonate plastic.

  • Mount Type: Strap mount design with screw mounting method.

  • Cutout: Blank strap mount style; contains no outlet or switch openings.

  • Size: Standard size, measuring 4.63 in x 2.88 in x 0.25 in (L x W x H).

  • Finish: Smooth satin surface.

  • CULus Listed: Meets cULus standards; UL 94 V-2 flammability rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.