Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boot, Weatherproof, 15a

  • Mfr # HBL7495V

  • Zoro # G0542281


product price: $13.99
/ea

Key Features

Type
Weatherproof Boot
Color
Black
Material
Elastomer
For Use With
3-Wire Devices
Standards
CSA Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL7495V
Zoro #
G0542281
UPC #
783585237527
Country of Origin
China

Dimensions

Overall Length
2.42 in
Display Size
Midget Sized Product

Details

Item
Weatherproof Boot
Type
Weatherproof Boot
Color
Black
Material
Elastomer
For Use With
3-Wire Devices
Standards
CSA Certified, UL Listed
Accessory Type
Weatherproof Boot
Compatible Device Wire Number
3
Maximum Operating Temperature
75 Degrees C
IP Rating
IP55
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
Moisture Resistant
Item Style
Standard
Device Color
Black
Moisture Resistance
IP55
Operating Temperatures
Maximum Continuous 75°C Minimum -40°C (w/o impact)
Product Type
Accessories
Material - Mounting Hardware
Mounts on Device
Item Type
Long Weatherproof Boot
Cable Entry
End of Boot
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Environmental - Moisture Resistance - IP55 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
Application
Weatherproof Accessories
Dielectric Strength
Withstands 2,000V minimum
Construction
Molded

Description

Weatherproof Boot, Color Black, For Use With 3-Wire Devices, IP Rating IP55, Resistance Properties Moisture Resistant, Standards CSA Certified, UL Listed, Compatible Device Wire Number 3, Length Type Long, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 2.42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.