Zoro Homepage

Boot, Weatherproof

  • Mfr # HBL6018

  • Zoro # G1019067


product price: $19.55
/ea

Key Features

Material
Elastomer
Boot Length
Long
For Use With
Straight Blade Insulgrip Connectors
Height
2.09 in
Width
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL6018
Zoro #
G1019067
UPC #
783585809199
Country of Origin
United States

Dimensions

Boot Length
Long
Height
2.09 in
Width
2.09 in
Overall Length
4.09 in
Dimensions
4.09 in x 2.09 in x 2.09 in
Length
4.09 in

Details

Item
Weatherproof Boot
Color
Black
Material
Elastomer
For Use With
Straight Blade Insulgrip Connectors
Compatible Device Current
15 A, 20 A
Maximum Operating Temperature
75 Degrees C
IP Rating
IP55
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Series
Accessory
Accessory Type
15/20A Weatherproof Boots
IP Suitability
IP55
Product Type
Accessories
Device Color
Black
Operating Temperatures
Maximum continuous 75°C, minimum -40°C (w/o impact).
Style
Seal-Tite triple seal
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Description

Weatherproof Boot, Color Black, Compatible Device Current 15 A, 20 A, For Use With Straight Blade Insulgrip Connectors, IP Rating IP55, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Length Type Long, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 4.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.